Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, H Profile, 90'' L x 3'' W
Mfr # 900DH300
Zoro # G206119510
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene
Maximum Operating Temperature
90 Degrees C
Pitch
0.5 in
Industry Number
900DH300
Pitch Length
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
900DH300
Zoro #
G206119510
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length
90 in
Belt Trade Size
DH
Top Width
3 in
Details
Belt Material
Chloroprene
Maximum Operating Temperature
90 Degrees C
Pitch
0.5 in
Industry Number
900DH300
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Number of Teeth
180
Belt Series
G Series H
Belt Coating
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.