Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, L Profile, 30'' L x 0.5'' W
Mfr # 300DL050
Zoro # G406117804
product price:Â $40.99
/eaKey Features
Belt Trade Size
DL
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
80
Belt Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
300DL050
Zoro #
G406117804
UPC #
34494070034
Country of Origin
Japan
Dimensions
Belt Trade Size
DL
Pitch Length
30 in
Top Width
0.5 in
Details
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
80
Belt Material
Chloroprene
Item
Timing Belt
Industry Number
300DL050
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Series
G Series L
Pitch
0.375 in
Maximum Operating Temperature
90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.