Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi G Series Timing Belt, H Profile, 160 Teeth 1in W 800H100

G Series Timing Belt, H Profile, 160 Teeth 1in W (Discontinued)

  • Mfr # 800H100
  • Zoro # G006116719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800H100
Zoro #
G006116719
UPC #
34494065856
Country of Origin
Singapore

Dimensions

Width - Timing Belts
1 in
Height
4.59 mm
Outside Length
80 in

Details

Gearbelt Type
H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.