Zoro Homepage

G Series Timing Belt, H Profile, 162 Teeth 1.5in W

  • Mfr # 810H150

  • Zoro # G206117790


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.5 in
Outside Length
81 in
Gearbelt Type
H
Height
4.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810H150
Zoro #
G206117790
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
1.5 in
Outside Length
81 in
Height
4.59 mm

Details

Gearbelt Type
H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.