Zoro Homepage

G Series Timing Belt, H Profile, 265 Teeth 2in W

  • Mfr # 1325H200

  • Zoro # G206121315


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3365.5 mm
Number of Teeth - Timing Belts
265
Pitch - Timing Belts
12.7 mm
Width - Timing Belts
50.8 mm
Outside Length
3312.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1325H200
Zoro #
G206121315
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
3365.5 mm
Width - Timing Belts
50.8 mm
Outside Length
3312.5 mm
Height
4.59 mm

Details

Number of Teeth - Timing Belts
265
Pitch - Timing Belts
12.7 mm
Item
Timing Belt
Material
Rubber
Temp. Range
-30 to 90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.