Zoro Homepage

G Series Timing Belt, H Profile, 280 Teeth 0.75in W

  • Mfr # 1400H075

  • Zoro # G906122308


product price: $49.49
/ea

Key Features

Pitch Length - Timing Belts
3556 mm
Number of Teeth - Timing Belts
280
Pitch - Timing Belts
12.7 mm
Width - Timing Belts
19.1 mm
Temp. Range
-30 to 90°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400H075
Zoro #
G906122308
UPC #
34494066198
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
3556 mm
Width - Timing Belts
19.1 mm
Outside Length
3500 mm
Height
4.59 mm

Details

Number of Teeth - Timing Belts
280
Pitch - Timing Belts
12.7 mm
Temp. Range
-30 to 90°C
Item
Timing Belt
Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.