Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, H Profile, 45 Teeth 1.5in W
Mfr # 225H150
Zoro # G506120353
product price:Â $24.55
/eaKey Features
Top Width
1.5 in
Pitch Length
22.5 in
Belt Series
G Series H
Belt Coating
Nylon
Belt Material
Chloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
225H150
Zoro #
G506120353
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
1.5 in
Pitch Length
22.5 in
Belt Trade Size
H
Details
Item
Timing Belt
Belt Series
G Series H
Belt Coating
Nylon
Belt Material
Chloroprene
Number of Teeth
45
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Tooth Location
One Side
Industry Number
225H150
Tooth Shape
Trapezoidal
Pitch
0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.