Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, H Profile, 56 Teeth 2in W
Mfr # 280H200
Zoro # G306122465
product price:Â $40.79
/eaKey Features
Top Width
2 in
Height
4.59 mm
Gearbelt Type
H
Outside Length
28 in
Belt Trade Size
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
280H200
Zoro #
G306122465
UPC #
34494064651
Country of Origin
Japan
Dimensions
Top Width
2 in
Height
4.59 mm
Outside Length
28 in
Belt Trade Size
H
Pitch Length
28 in
Details
Gearbelt Type
H
Belt Series
G Series H
Tooth Shape
Trapezoidal
Industry Number
280H200
Reinforcing Cord Material
Fiberglass
Number of Teeth
56
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
90 Degrees C
Belt Coating
Nylon
Belt Material
Chloroprene
Pitch
0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.