Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, H Profile, 74 Teeth 1.5in W
Mfr # 370H150
Zoro # G706117184
product price:Â $32.55
/eaKey Features
Belt Trade Size
H
Industry Number
370H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370H150
Zoro #
G706117184
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
H
Top Width
1.50 in
Pitch Length
37 in
Details
Item
Timing Belt
Industry Number
370H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
74
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
194 Degrees F
Belt Series
G Series H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.