Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, H Profile, 75 Teeth 1.5in W
Mfr # 375H150
Zoro # G206117523
product price:Â $43.49
/eaKey Features
Belt Trade Size
H
Industry Number
375H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
375H150
Zoro #
G206117523
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
H
Top Width
1.50 in
Pitch Length
37.50 in
Height
4.59 mm
Outside Length
37.5 in
Details
Item
Timing Belt
Industry Number
375H150
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
75
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
G Series H
Gearbelt Type
H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.