Zoro Homepage

G Series Timing Belt, H Profile, 78 Teeth 0.75in W

  • Mfr # 390H075

  • Zoro # G606118557


product price: $17.29
/ea

Key Features

Width - Timing Belts
0.75 in
Gearbelt Type
H
Height
4.59 mm
Outside Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390H075
Zoro #
G606118557
UPC #
34494064880
Country of Origin
Singapore

Dimensions

Width - Timing Belts
0.75 in
Height
4.59 mm
Outside Length
39 in

Details

Gearbelt Type
H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.