Zoro Homepage

G Series Timing Belt, L Profile, 116 Teeth 1in W

  • Mfr # 435L100

  • Zoro # G506116271


product price: $24.35
/ea

Key Features

Width - Timing Belts
1 in
Height
3.61 mm
Outside Length
435 in
Gearbelt Type
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L100
Zoro #
G506116271
UPC #
34494067126
Country of Origin
Japan

Dimensions

Width - Timing Belts
1 in
Height
3.61 mm
Outside Length
435 in

Details

Gearbelt Type
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.