Zoro Homepage

G Series Timing Belt, L Profile, 249 Teeth 1.5in W

  • Mfr # 934L150

  • Zoro # G306121161


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
1.5 in
Gearbelt Type
L
Height
3.61 mm
Outside Length
934 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
934L150
Zoro #
G306121161
UPC #
34494067416
Country of Origin
Japan

Dimensions

Width - Timing Belts
1.5 in
Height
3.61 mm
Outside Length
934 in

Details

Gearbelt Type
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.