Zoro Homepage

G Series Timing Belt, L Profile, 44 Teeth 1.5in W

  • Mfr # 165L150

  • Zoro # G006122680


product price: $24.75
/ea

Key Features

Pitch Length - Timing Belts
419.1 mm
Number of Teeth - Timing Belts
44
Pitch - Timing Belts
9.525 mm
Width - Timing Belts
38.1 mm
Outside Length
412.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165L150
Zoro #
G006122680
UPC #
34494066402
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
419.1 mm
Width - Timing Belts
38.1 mm
Outside Length
412.5 mm
Height
3.61 mm

Details

Number of Teeth - Timing Belts
44
Pitch - Timing Belts
9.525 mm
Temp. Range
-30 to 90°C
Material
Rubber
Item
Timing Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.