Zoro Homepage

G Series Timing Belt, L Profile, 71 Teeth 1.5in W

  • Mfr # 265L150

  • Zoro # G906121608


product price: $25.45
/ea

Key Features

Width - Timing Belts
1.5 in
Gearbelt Type
L
Height
3.61 mm
Outside Length
265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265L150
Zoro #
G906121608
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
1.5 in
Height
3.61 mm
Outside Length
265 in

Details

Gearbelt Type
L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.