Zoro Homepage

G Series Timing Belt, MXL Profile, 123 Teeth 12.7mm W

  • Mfr # 123MXL12.7

  • Zoro # G406119822


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Pitch Length - Timing Belts
249.94 mm
Number of Teeth - Timing Belts
123
Pitch - Timing Belts
2.032 mm
Width - Timing Belts
12.7 mm
Temp. Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123MXL12.7
Zoro #
G406119822
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
249.94 mm
Width - Timing Belts
12.7 mm
Height
1.11 mm

Details

Number of Teeth - Timing Belts
123
Pitch - Timing Belts
2.032 mm
Item
Timing Belt
Temp. Range
-30 to 80°C
Material
Chloroprene Rubber
Gearbelt Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.