Zoro Homepage

G Series Timing Belt, MXL Profile, 240 Teeth 12.7mm W

  • Mfr # 240MXL12.7

  • Zoro # G006121447


product price: $10.25
/ea

Key Features

Pitch Length - Timing Belts
487.68 mm
Number of Teeth - Timing Belts
240
Pitch - Timing Belts
2.032 mm
Width - Timing Belts
12.7 mm
Temp. Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240MXL12.7
Zoro #
G006121447
UPC #
-
Country of Origin
Singapore

Dimensions

Pitch Length - Timing Belts
487.68 mm
Width - Timing Belts
12.7 mm
Height
1.11 mm

Details

Number of Teeth - Timing Belts
240
Pitch - Timing Belts
2.032 mm
Temp. Range
-30 to 80°C
Item
Timing Belt
Gearbelt Type
Standard
Material
Chloroprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.