Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi G Series Timing Belt, MXL Profile, 475 Teeth 6.4mm W 475MXL6.4

G Series Timing Belt, MXL Profile, 475 Teeth 6.4mm W (Discontinued)

  • Mfr # 475MXL6.4
  • Zoro # G806118050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475MXL6.4
Zoro #
G806118050
UPC #
-
Country of Origin
Japan

Dimensions

Height
1.11 mm

Details

Number of Teeth - Timing Belts
475
Gearbelt Type
MXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.