Zoro Homepage

G Series Timing Belt, XH Profile, 53 Teeth 4in W

  • Mfr # 463XH400

  • Zoro # G006116795


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
4 in
Height
11.15 mm
Outside Length
46.3 in
Gearbelt Type
XH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463XH400
Zoro #
G006116795
UPC #
34494067669
Country of Origin
Japan

Dimensions

Width - Timing Belts
4 in
Height
11.15 mm
Outside Length
46.3 in

Details

Gearbelt Type
XH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.