Zoro Homepage
This item is Discontinued.
Mitsuboshi G Series Timing Belt, XH Profile, 88 Teeth 3in W 770XH300

G Series Timing Belt, XH Profile, 88 Teeth 3in W (Discontinued)

  • Mfr # 770XH300
  • Zoro # G206118506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770XH300
Zoro #
G206118506
UPC #
34494067812
Country of Origin
Japan

Dimensions

Width - Timing Belts
3 in
Height
11.15 mm
Outside Length
77 in

Details

Gearbelt Type
XH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.