Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 106 Teeth 0.31in W

  • Mfr # 212XL031

  • Zoro # G106120104


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Pitch Length - Timing Belts
538.48 mm
Number of Teeth - Timing Belts
106
Pitch - Timing Belts
5.08 mm
Width - Timing Belts
7.9 mm
Temp. Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212XL031
Zoro #
G106120104
UPC #
34494069076
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
538.48 mm
Width - Timing Belts
7.9 mm
Height
2.27 mm

Details

Number of Teeth - Timing Belts
106
Pitch - Timing Belts
5.08 mm
Temp. Range
-30 to 80°C
Item
Timing Belt
Gearbelt Type
Standard
Material
Chloroprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.