
G Series Timing Belt, XL Profile, 120 Teeth 0.25in W
Mfr # 240XL025
Zoro # G506121640
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Pitch Length - Timing Belts
609.6 mm
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
5.08 mm
Width - Timing Belts
6.4 mm
Gearbelt Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240XL025
Zoro #
G506121640
UPC #
34494069182
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
609.6 mm
Width - Timing Belts
6.4 mm
Height
2.27 mm
Details
Number of Teeth - Timing Belts
120
Pitch - Timing Belts
5.08 mm
Gearbelt Type
Standard
Material
Chloroprene Rubber
Temp. Range
-30 to 80°C
Item
Timing Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.