Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 188 Teeth 0.37in W

  • Mfr # 376XL037

  • Zoro # G606117338


product price: $11.55
/ea

Key Features

Width - Timing Belts
0.37 in
Gearbelt Type
XL
Outside Length
37.6 in
Height
2.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376XL037
Zoro #
G606117338
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
0.37 in
Outside Length
37.6 in
Height
2.27 mm

Details

Gearbelt Type
XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.