
G Series Timing Belt, XL Profile, 198 Teeth 0.5in W
Mfr # 396XL050
Zoro # G606118717
product price: $15.75
/eaKey Features
Width - Timing Belts
0.5 in
Height
2.27 mm
Outside Length
39.6 in
Gearbelt Type
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396XL050
Zoro #
G606118717
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
0.5 in
Height
2.27 mm
Outside Length
39.6 in
Details
Gearbelt Type
XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.