Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 212 Teeth 0.25in W

  • Mfr # 424XL025

  • Zoro # G606122523


product price: $7.89
/ea

Key Features

Pitch Length - Timing Belts
1076.96 mm
Number of Teeth - Timing Belts
212
Pitch - Timing Belts
5.08 mm
Width - Timing Belts
6.4 mm
Temp. Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424XL025
Zoro #
G606122523
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1076.96 mm
Width - Timing Belts
6.4 mm
Height
2.27 mm

Details

Number of Teeth - Timing Belts
212
Pitch - Timing Belts
5.08 mm
Item
Timing Belt
Temp. Range
-30 to 80°C
Gearbelt Type
Standard
Material
Chloroprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.