Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 240 Teeth 0.37in W

  • Mfr # 480XL037

  • Zoro # G306117225


product price: $15.19
/ea

Key Features

Number of Teeth - Timing Belts
240
Pitch - Timing Belts
5.1 mm
Width - Timing Belts
9.4 mm
Height
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480XL037
Zoro #
G306117225
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
9.4 mm
Height
2.3 mm

Details

Number of Teeth - Timing Belts
240
Pitch - Timing Belts
5.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.