Zoro Homepage

G Series Timing Belt, XL Profile, 282 Teeth 0.5in W

  • Mfr # 564XL050

  • Zoro # G206119251


product price: $10.99
/ea

Key Features

Width - Timing Belts
0.5 in
Height
2.27 mm
Gearbelt Type
XL
Outside Length
56.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564XL050
Zoro #
G206119251
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
0.5 in
Height
2.27 mm
Outside Length
56.4 in

Details

Gearbelt Type
XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.