Zoro Homepage

G Series Timing Belt, XL Profile, 30 Teeth 0.25in W

  • Mfr # 60XL025

  • Zoro # G606120666


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Number of Teeth - Timing Belts
30
Pitch - Timing Belts
5.1 mm
Width - Timing Belts
6.3 mm
Height
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60XL025
Zoro #
G606120666
UPC #
34494068086
Country of Origin
Japan

Dimensions

Width - Timing Belts
6.3 mm
Height
2.3 mm

Details

Number of Teeth - Timing Belts
30
Pitch - Timing Belts
5.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.