Shop MITSUBOSHI
See all product information
Create Account
G Series Timing Belt, XL Profile, 52 Teeth 0.5in W
Mfr # 104XL050
Zoro # G206120646
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Belt Trade Size
XL
Industry Number
104XL050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
104XL050
Zoro #
G206120646
UPC #
-
Country of Origin
Indonesia
Dimensions
Belt Trade Size
XL
Top Width
12.7 mm
Pitch Length
264.16 mm
Outside Length
260 mm
Height
2.27 mm
Details
Item
Timing Belt
Industry Number
104XL050
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5.08 mm
Number of Teeth
52
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
G Series XL
Temp. Range
-30 Degrees C to 90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.