
G Series Timing Belt, XL Profile, 72 Teeth 0.25in W
Mfr # 144XL025
Zoro # G306116556
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Width - Timing Belts
0.25 in
Height
2.27 mm
Outside Length
14.4 in
Gearbelt Type
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
144XL025
Zoro #
G306116556
UPC #
-
Country of Origin
Japan
Dimensions
Width - Timing Belts
0.25 in
Height
2.27 mm
Outside Length
14.4 in
Details
Gearbelt Type
XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.