Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 72 Teeth 0.31in W

  • Mfr # 144XL031

  • Zoro # G306116594


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Width - Timing Belts
0.31 in
Gearbelt Type
XL
Outside Length
14.4 in
Height
2.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144XL031
Zoro #
G306116594
UPC #
-
Country of Origin
Japan

Dimensions

Width - Timing Belts
0.31 in
Outside Length
14.4 in
Height
2.27 mm

Details

Gearbelt Type
XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.