Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Series Timing Belt, XL Profile, 91 Teeth 0.5in W

  • Mfr # 182XL050

  • Zoro # G606117451


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Pitch Length - Timing Belts
462.28 mm
Number of Teeth - Timing Belts
91
Pitch - Timing Belts
5.08 mm
Width - Timing Belts
12.7 mm
Temp. Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182XL050
Zoro #
G606117451
UPC #
34494068932
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
462.28 mm
Width - Timing Belts
12.7 mm
Height
2.27 mm

Details

Number of Teeth - Timing Belts
91
Pitch - Timing Belts
5.08 mm
Temp. Range
-30 to 80°C
Item
Timing Belt
Material
Chloroprene Rubber
Gearbelt Type
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.