
G Series Timing Belt, XL Profile, 94 Teeth 0.5in W
Mfr # 188XL050
Zoro # G306118550
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Pitch Length - Timing Belts
477.52 mm
Number of Teeth - Timing Belts
94
Pitch - Timing Belts
5.08 mm
Width - Timing Belts
12.7 mm
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188XL050
Zoro #
G306118550
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Length - Timing Belts
477.52 mm
Width - Timing Belts
12.7 mm
Height
2.27 mm
Details
Number of Teeth - Timing Belts
94
Pitch - Timing Belts
5.08 mm
Material
Chloroprene Rubber
Item
Timing Belt
Temp. Range
-30 to 80°C
Gearbelt Type
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.