Zoro Homepage

G Series Timing Belt, XXH Profile, 200 Teeth 3in W

  • Mfr # 1000XXH300

  • Zoro # G006117938


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
3 in
Gearbelt Type
XXH
Outside Length
100 in
Height
15.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000XXH300
Zoro #
G006117938
UPC #
34494069595
Country of Origin
Japan

Dimensions

Width - Timing Belts
3 in
Outside Length
100 in
Height
15.73 mm

Details

Gearbelt Type
XXH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.