G Series Timing Belt, XXH Profile, 320 Teeth 3in W

  • Mfr # 1600XXH300

  • Zoro # G206121933


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
4064 mm
Number of Teeth - Timing Belts
128
Pitch - Timing Belts
31.75 mm
Width - Timing Belts
76.2 mm
Height
15.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600XXH300
Zoro #
G206121933
UPC #
34494069632
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
4064 mm
Width - Timing Belts
76.2 mm
Height
15.73 mm
Outside Length
4000 mm

Details

Number of Teeth - Timing Belts
128
Pitch - Timing Belts
31.75 mm
Material
Rubber
Item
Timing Belt
Temp. Range
-30 to 90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.