Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 2800mm L - 14MGT-2800-125
Mfr # 1250G14M2800
Zoro # G102598105
product price:Â $1,672.99
/ea
Free Shipping & Returns
Key Features
Industry Number
14MGT-2800-125
Top Width
125 mm
Pitch
14 mm
Number of Teeth
200
Weight
6.4044211 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1250G14M2800
Zoro #
G102598105
UPC #
34494093132
Country of Origin
Japan
Dimensions
Top Width
125 mm
Height
9.8mm
Belt Trade Size
14M
Pitch Length
2,800 mm
Details
Industry Number
14MGT-2800-125
Pitch
14 mm
Number of Teeth
200
Weight
6.4044211 lbs
Cover Material
NYLON/TEFLON
Belt Series
GigaTorque
Maximum Operating Temperature
120 Degrees C
Belt Material
HNBR
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Carbon
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 2800mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.