Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 37mm W x 1400mm L
Mfr # 370G14M1400
Zoro # G506117872
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Top Width
37 mm
Number of Teeth
100
Gearbelt Type
G14M
Height
9.8 mm
Belt Series
GigaTorque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
370G14M1400
Zoro #
G506117872
UPC #
34494092401
Country of Origin
United States
Dimensions
Top Width
37 mm
Height
9.8 mm
Belt Trade Size
14M
Pitch Length
1,400 mm
Details
Number of Teeth
100
Gearbelt Type
G14M
Belt Series
GigaTorque
Reinforcing Cord Material
Carbon
Belt Material
HNBR
Industry Number
370G14M1400
Tooth Shape
Curvilinear
Pitch
14 mm
Tooth Location
One Side
Item
Timing Belt
Maximum Operating Temperature
120 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.