Shop MITSUBOSHI

GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 1610mm L - 14MGT-1610-68

  • Mfr # 680G14M1610

  • Zoro # G902600039


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Industry Number
14MGT-1610-68
Top Width
68 mm
Pitch
14 mm
Number of Teeth
115
Weight
2.00330292008 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680G14M1610
Zoro #
G902600039
UPC #
34494092517
Country of Origin
Japan

Dimensions

Top Width
68 mm
Height
9.8mm
Belt Trade Size
14M
Pitch Length
1,610 mm

Details

Industry Number
14MGT-1610-68
Pitch
14 mm
Number of Teeth
115
Weight
2.00330292008 lbs
Cover Material
NYLON/TEFLON
Belt Material
HNBR
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Reinforcing Cord Material
Carbon

Description

Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 1610mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.