GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 68mm W x 2100mm L

  • Mfr # 680G14M2100

  • Zoro # G006116818


product price:  $664.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
150
Width - Timing Belts
68 mm
Height
9.8 mm
Gearbelt Type
G14M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680G14M2100
Zoro #
G006116818
UPC #
34494092715
Country of Origin
United States

Dimensions

Width - Timing Belts
68 mm
Height
9.8 mm

Details

Number of Teeth - Timing Belts
150
Gearbelt Type
G14M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.