GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 3150mm L

  • Mfr # 900G14M3150

  • Zoro # G606119523


product price:  $1,300.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Pitch
14 mm
Reinforcing Cord Material
Carbon
Belt Series
GigaTorque
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900G14M3150
Zoro #
G606119523
UPC #
-
Country of Origin
Japan

Dimensions

Top Width
90 mm
Belt Trade Size
14M
Pitch Length
3,150 mm

Details

Tooth Location
One Side
Pitch
14 mm
Reinforcing Cord Material
Carbon
Belt Series
GigaTorque
Maximum Operating Temperature
120 Degrees C
Number of Teeth
225
Tooth Shape
Curvilinear
Belt Material
HNBR
Item
Timing Belt
Industry Number
900G14M3150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.