Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 90mm W x 4578mm L
Mfr # 900G14M4578
Zoro # G306119557
product price:Â $1,773.99
/ea
Free Shipping & Returns
Key Features
Top Width
90 mm
Pitch Length
4,578 mm
Pitch
14 mm
Belt Material
HNBR
Tooth Location
One Side
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
900G14M4578
Zoro #
G306119557
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
90 mm
Pitch Length
4,578 mm
Belt Trade Size
14M
Details
Pitch
14 mm
Belt Material
HNBR
Tooth Location
One Side
Item
Timing Belt
Industry Number
900G14M4578
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Number of Teeth
327
Belt Series
GigaTorque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.