Shop MITSUBOSHI
See all product information
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 2200mm L - 8MGT-2200-12
Mfr # 120G8M2200
Zoro # G502597319
product price:Â $81.99
/eaKey Features
Industry Number
8MGT-2200-12
Top Width
12 mm
Pitch
8 mm
Number of Teeth
275
Weight
0.2851896432 lbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120G8M2200
Zoro #
G502597319
UPC #
34494094221
Country of Origin
Japan
Dimensions
Top Width
12 mm
Height
5.3mm
Belt Trade Size
8M
Pitch Length
2,200 mm
Details
Industry Number
8MGT-2200-12
Pitch
8 mm
Number of Teeth
275
Weight
0.2851896432 lbs
Cover Material
NYLON/TEFLON
Reinforcing Cord Material
Carbon
Tooth Shape
Curvilinear
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Item
Timing Belt
Belt Material
HNBR
Tooth Location
One Side
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 2200mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.