Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 2520mm L - 8MGT-2520-12
Mfr # 120G8M2520
Zoro # G902597384
product price:Â $81.55
/eaKey Features
Industry Number
8MGT-2520-12
Top Width
12 mm
Pitch
8 mm
Number of Teeth
315
Weight
0.32667177312 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120G8M2520
Zoro #
G902597384
UPC #
34494094344
Country of Origin
Japan
Dimensions
Top Width
12 mm
Height
5.3mm
Belt Trade Size
8M
Pitch Length
2,520 mm
Details
Industry Number
8MGT-2520-12
Pitch
8 mm
Number of Teeth
315
Weight
0.32667177312 lbs
Cover Material
NYLON/TEFLON
Maximum Operating Temperature
120 Degrees C
Reinforcing Cord Material
Carbon
Belt Series
GigaTorque
Belt Material
HNBR
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
One Side
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 2520mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.