Shop MITSUBOSHI
See all product information
Create Account
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1224mm L - 8MGT-1224-21
Mfr # 210G8M1224
Zoro # G102600211
product price:Â $85.65
/eaKey Features
Belt Trade Size
8M
Industry Number
8MGT-1224-21
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210G8M1224
Zoro #
G102600211
UPC #
34494093958
Country of Origin
Japan
Dimensions
Belt Trade Size
8M
Top Width
21 mm
Pitch Length
1224 mm
Height
5.3mm
Details
Item
Timing Belt
Industry Number
8MGT-1224-21
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
153
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Carbon
Maximum Operating Temperature
120 Degrees C
Belt Series
GigaTorque
Weight
0.277671007152 lbs
Cover Material
NYLON/TEFLON
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1224mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.