This item is Discontinued.

Mitsuboshi GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2600mm L - 8MGT-2600-21 210G8M2600

This item is Discontinued.

Mitsuboshi

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2600mm L - 8MGT-2600-21 (Discontinued)

Mfr # 210G8M2600
Zoro # G802600658
UPC # 34494094399
Country of Origin Japan
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210G8M2600
Zoro #
G802600658
UPC #
34494094399
Country of Origin
Japan

Dimensions

Width - Timing Belts
21mm
Height
5.3mm

Details

Number of Teeth - Timing Belts
325
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
8MGT-2600-21
Material
H-NBR
Weight
0.5898240348 lbs
Cover Material
NYLON/TEFLON
Core Cord
Carbon Fiber

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 2600mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.