This item is Discontinued.

Mitsuboshi GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 800mm L - 8MGT-800-21 210G8M800

This item is Discontinued.

Mitsuboshi

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 800mm L - 8MGT-800-21 (Discontinued)

Mfr # 210G8M800
Zoro # G202600753
UPC # 34494093637
Country of Origin Japan
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
210G8M800
Zoro #
G202600753
UPC #
34494093637
Country of Origin
Japan

Dimensions

Width - Timing Belts
21mm
Height
5.3mm

Details

Number of Teeth - Timing Belts
100
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
8MGT-800-21
Material
H-NBR
Weight
0.1814843184 lbs
Cover Material
NYLON/TEFLON
Core Cord
Carbon Fiber

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 800mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.