Shop MITSUBOSHI

GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1280mm L - 8MGT-1280-62

  • Mfr # 620G8M1280

  • Zoro # G402596382


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8MGT-1280-62
Top Width
62 mm
Pitch
8 mm
Number of Teeth
160
Weight
0.85729735168 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
620G8M1280
Zoro #
G402596382
UPC #
34494094016
Country of Origin
Japan

Dimensions

Top Width
62 mm
Height
5.3mm
Pitch Length
1,280 mm
Belt Trade Size
8M

Details

Industry Number
8MGT-1280-62
Pitch
8 mm
Number of Teeth
160
Weight
0.85729735168 lbs
Cover Material
NYLON/TEFLON
Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon
Tooth Location
One Side
Belt Series
GigaTorque
Maximum Operating Temperature
120 Degrees C
Belt Material
HNBR

Description

Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1280mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.