
GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 2000mm L - 8MGT-2000-62
Mfr # 620G8M2000
Zoro # G402596306
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8mm
Width - Timing Belts
62mm
Industry Number - Timing Belts
8MGT-2000-62
Material
H-NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620G8M2000
Zoro #
G402596306
UPC #
34494094214
Country of Origin
Japan
Dimensions
Width - Timing Belts
62mm
Height
5.3mm
Details
Number of Teeth - Timing Belts
250
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
8MGT-2000-62
Material
H-NBR
Weight
1.339527112 lbs
Cover Material
NYLON/TEFLON
Core Cord
Carbon Fiber
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 2000mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.