H Series (HTD) Timing Belt Double 8mm Pitch 2080mm L x 50mm W

  • Mfr # 2080DH8M50

  • Zoro # G306119304


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
8 mm
Width - Timing Belts
50 mm
Height
8.34 mm
Outside Length
2080 mm
Gearbelt Type
DH8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080DH8M50
Zoro #
G306119304
UPC #
34494051989
Country of Origin
Thailand

Dimensions

Width - Timing Belts
50 mm
Height
8.34 mm
Outside Length
2080 mm

Details

Pitch - Timing Belts
8 mm
Gearbelt Type
DH8M
Features
Dual-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.