Shop MITSUBOSHI
See all product information
Create Account
H Series Timing Belt (HTD) 14mm Pitch, 1148mm L x 40mm W - 1148-14M-40
Mfr # 1148H14M40
Zoro # G402596634
product price:Â $90.19
/eaKey Features
Industry Number
1148-14M-40
Top Width
40 mm
Pitch
14 mm
Number of Teeth
82
Weight
1.0124 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1148H14M40
Zoro #
G402596634
UPC #
34494047401
Country of Origin
Thailand
Dimensions
Top Width
40 mm
Height
10mm
Belt Trade Size
14M
Pitch Length
1148 mm
Details
Industry Number
1148-14M-40
Pitch
14 mm
Number of Teeth
82
Weight
1.0124 lbs
Cover Material
Nylon
Item
Timing Belt
Belt Material
Chloroprene
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Series
H Series (HTD)
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Description
(HTD) 14mm Pitch, 1148mm L x 40mm W
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.